|
3M
Stützteller ROLOC 1/4" 25,4mm mittel
ERIKS Artikelnr. 12532922
Katalog Artikelnr 1: 82450070
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "backing pad roloc 1/4" 25.4mm medium",
"item_id": "gr0000000509478",
"material_number": "12532922",
"price": "22.17",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad roloc 1/4" 25.4mm medium",
"item_id": "gr0000000509478",
"material_number": "12532922",
"price": "22.17",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Stützteller ROLOC 1/4" 38,1mm mittel
ERIKS Artikelnr. 12532923
Katalog Artikelnr 1: 82450075
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "backing pad roloc 1/4" 38.1mm medium",
"item_id": "gr0000000502795",
"material_number": "12532923",
"price": "26.16",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad roloc 1/4" 38.1mm medium",
"item_id": "gr0000000502795",
"material_number": "12532923",
"price": "26.16",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Stützteller ROLOC 1/4" 50,8mm mittel
ERIKS Artikelnr. 12532918
Katalog Artikelnr 1: 82450045
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "backing pad roloc 1/4" 50.8mm medium",
"item_id": "gr0000000752917",
"material_number": "12532918",
"price": "28.12",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad roloc 1/4" 50.8mm medium",
"item_id": "gr0000000752917",
"material_number": "12532918",
"price": "28.12",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Stützteller ROLOC 1/4" 76,2mm mittel
ERIKS Artikelnr. 12532917
Katalog Artikelnr 1: 82450035
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "backing pad roloc 1/4" 76.2mm medium",
"item_id": "gr0000000525237",
"material_number": "12532917",
"price": "39.45",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad roloc 1/4" 76.2mm medium",
"item_id": "gr0000000525237",
"material_number": "12532917",
"price": "39.45",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
3M
Stützteller ROLOC M14 76,2mm mittel
ERIKS Artikelnr. 12532913
Katalog Artikelnr 1: 82450015
|
Preis (pro Stück):
5 Stück pro Paket
|
{"addToCartPD":{
"item_name": "backing pad roloc m14 76.2mm medium",
"item_id": "gr0000000476969",
"material_number": "12532913",
"price": "39.63",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad roloc m14 76.2mm medium",
"item_id": "gr0000000476969",
"material_number": "12532913",
"price": "39.63",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|