|
3M
Stützteller ROLOC 1/4" 50,8mm weich
ERIKS Artikelnr. 12532919
Katalog Artikelnr 1: 82450050
|
Preis (pro Stück):
5 Stück pro Paket
|
{"addToCartPD":{
"item_name": "backing pad roloc 1/4" 50.8mm soft",
"item_id": "gr0000000741720",
"material_number": "12532919",
"price": "28.12",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0284_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad roloc 1/4" 50.8mm soft",
"item_id": "gr0000000741720",
"material_number": "12532919",
"price": "28.12",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0284_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Stützteller ROLOC 1/4" 76,2mm weich
ERIKS Artikelnr. 12532916
Katalog Artikelnr 1: 82450030
|
Preis (pro Stück):
5 Stück pro Paket
|
{"addToCartPD":{
"item_name": "backing pad roloc 1/4" 76.2mm soft",
"item_id": "gr0000000522199",
"material_number": "12532916",
"price": "39.43",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0284_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad roloc 1/4" 76.2mm soft",
"item_id": "gr0000000522199",
"material_number": "12532916",
"price": "39.43",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0284_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Stützteller ROLOC M14 76,2mm weich
ERIKS Artikelnr. 12532914
Katalog Artikelnr 1: 82450020
|
Preis (pro Stück):
5 Stück pro Paket
|
{"addToCartPD":{
"item_name": "backing pad roloc m14 76.2mm soft",
"item_id": "gr0000000737867",
"material_number": "12532914",
"price": "39.45",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0284_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad roloc m14 76.2mm soft",
"item_id": "gr0000000737867",
"material_number": "12532914",
"price": "39.45",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0284_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|