|
FORMAT
Fächerschleifer kombi Schaft-Ø 6mm 80x50mm A/O 60 mittel
ERIKS Artikelnr. 23429020
Katalog Artikelnr 1: 84220060
Katalog Artikelnr 2: 23429020
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 80x50mm k60",
"item_id": "gr0000000637286",
"material_number": "23429020",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 80x50mm k60",
"item_id": "gr0000000637286",
"material_number": "23429020",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Fächerschleifer kombi Schaft-Ø 6mm 80x50mm A/O 100 fein
ERIKS Artikelnr. 23429021
Katalog Artikelnr 1: 84220100
Katalog Artikelnr 2: 23429021
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 80x50mm k100",
"item_id": "gr0000000686539",
"material_number": "23429021",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 80x50mm k100",
"item_id": "gr0000000686539",
"material_number": "23429021",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Fächerschleifer kombi Schaft-Ø 6mm 80x50mm A/O 150 fein
ERIKS Artikelnr. 23429022
Katalog Artikelnr 1: 84220150
Katalog Artikelnr 2: 23429022
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 80x50mm k150",
"item_id": "gr0000000615586",
"material_number": "23429022",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 80x50mm k150",
"item_id": "gr0000000615586",
"material_number": "23429022",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Fächerschleifer kombi Schaft-Ø 6mm 80x50mm S/C 240 fein
ERIKS Artikelnr. 23429023
Katalog Artikelnr 1: 84220240
Katalog Artikelnr 2: 23429023
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 80x50mm k240",
"item_id": "gr0000000644112",
"material_number": "23429023",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 80x50mm k240",
"item_id": "gr0000000644112",
"material_number": "23429023",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Fächerschleifer kombi Schaft-Ø 6mm 80x50mm A/O 80 mittel
ERIKS Artikelnr. 14568779
Katalog Artikelnr 1: 84220080
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap disc combi shank ø 6mm 80x50mm a/o 80 medium",
"item_id": "g1579278067599055",
"material_number": "14568779",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc combi shank ø 6mm 80x50mm a/o 80 medium",
"item_id": "g1579278067599055",
"material_number": "14568779",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|