|
E-COLL
EU Poliercreme super fein 250ml beige
ERIKS Artikelnr. 12739560
Katalog Artikelnr 1: 3060.6946
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "eu polishing cream, super fine, 250ml beige",
"item_id": "gr0000001364871",
"material_number": "12739560",
"price": "17.64",
"item_brand": "e-coll",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1444295466179",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "eu polishing cream, super fine, 250ml beige",
"item_id": "gr0000001364871",
"material_number": "12739560",
"price": "17.64",
"item_brand": "e-coll",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1444295466179",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
E-COLL
Poliercreme wasserlöslich 250ml rosa
ERIKS Artikelnr. 12739557
Katalog Artikelnr 1: 3060.6945
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "polishing cream, water-soluble 250ml pink",
"item_id": "gr0000001363261",
"material_number": "12739557",
"price": "16.61",
"item_brand": "e-coll",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1444295466179",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polishing cream, water-soluble 250ml pink",
"item_id": "gr0000001363261",
"material_number": "12739557",
"price": "16.61",
"item_brand": "e-coll",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1444295466179",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|