|
FORMAT
Kleinfrässtift HM Winkelform 0307 C 3mm 3x7mm
ERIKS Artikelnr. 23415229
Katalog Artikelnr 1: 26020060
Katalog Artikelnr 2: 23415229
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrangle shape 0307 c 3mm 3x7mm",
"item_id": "gr0000000708074",
"material_number": "23415229",
"price": "13.09",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0665",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrangle shape 0307 c 3mm 3x7mm",
"item_id": "gr0000000708074",
"material_number": "23415229",
"price": "13.09",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0665",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Kleinfrässtift HM Winkelform 0607 C 3mm 6x7mm
ERIKS Artikelnr. 23415230
Katalog Artikelnr 1: 26020065
Katalog Artikelnr 2: 23415230
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrangle shape 0607 c 3mm 6x7mm",
"item_id": "gr0000000521648",
"material_number": "23415230",
"price": "17.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0665",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrangle shape 0607 c 3mm 6x7mm",
"item_id": "gr0000000521648",
"material_number": "23415230",
"price": "17.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0665",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|