|
FORMAT
Frässtift HM Flammenform B 0820 C 6mm 8x20mm
ERIKS Artikelnr. 23415209
Katalog Artikelnr 1: 25900005
Katalog Artikelnr 2: 23415209
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr flame shape b 0820 c 6mm 8x20mm",
"item_id": "gr0000000702678",
"material_number": "23415209",
"price": "25.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0656",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr flame shape b 0820 c 6mm 8x20mm",
"item_id": "gr0000000702678",
"material_number": "23415209",
"price": "25.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0656",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Frässtift HM Flammenform B 1230 C 6mm 12x30mm
ERIKS Artikelnr. 23415210
Katalog Artikelnr 1: 25900010
Katalog Artikelnr 2: 23415210
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr flame shape b 1230 c 6mm 12x30mm",
"item_id": "gr0000000516216",
"material_number": "23415210",
"price": "59.32",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0656",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr flame shape b 1230 c 6mm 12x30mm",
"item_id": "gr0000000516216",
"material_number": "23415210",
"price": "59.32",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0656",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Frässtift HM Flammenform B 1635 C 6mm 16x35mm
ERIKS Artikelnr. 23415211
Katalog Artikelnr 1: 25900015
Katalog Artikelnr 2: 23415211
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr flame shape b 1635 c 6mm 16x35mm",
"item_id": "gr0000000642855",
"material_number": "23415211",
"price": "81.86",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0656",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr flame shape b 1635 c 6mm 16x35mm",
"item_id": "gr0000000642855",
"material_number": "23415211",
"price": "81.86",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0656",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|