|
3M
Schleifvlies-Rolle CF-RL 10mx100mm ultrafine A
ERIKS Artikelnr. 12064133
Katalog Artikelnr 1: 84540010
Katalog Artikelnr 2: 12064133
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "abr. fleece rolls cf-rl 10mx100mm ultrafine a",
"item_id": "gr0000000514875",
"material_number": "12064133",
"price": "64.31",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0078_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "abr. fleece rolls cf-rl 10mx100mm ultrafine a",
"item_id": "gr0000000514875",
"material_number": "12064133",
"price": "64.31",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0078_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Schleifvlies-Rolle CF-RL 10mx100mm veryfine A
ERIKS Artikelnr. 12064132
Katalog Artikelnr 1: 84540005-1
Katalog Artikelnr 2: 12064132
|
Dieser Artikel ist nicht mehr verfügbar
|
{"itemTrackPD":{
"item_name": "abr. fleece rolls cf-rl 10mx100mm veryfine a",
"item_id": "gr0000000481301",
"material_number": "12064132",
"price": "0",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0078_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Scotch-Brite™ Clean and Finish Vliesrolle CF-RL, 100 mm x 10 m, A VFN
ERIKS Artikelnr. 23579383
Katalog Artikelnr 1: 84540005
|
Preis (pro Rolle(n)):
|
{"addToCartPD":{
"item_name": "scotch-brite™ clean and finish roll cf-rl, 100 mm x 10 m, avf",
"item_id": "gr0000000722955",
"material_number": "23579383",
"price": "45.4",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0078_mvb",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scotch-brite™ clean and finish roll cf-rl, 100 mm x 10 m, avf",
"item_id": "gr0000000722955",
"material_number": "23579383",
"price": "45.4",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0078_mvb",
"item_variant": "ro",
"index": "3",
"quantity": ""
}
}
|