|
FORMAT
Schleifmopteller mit Kunstharzbindung 115mm K40
ERIKS Artikelnr. 12532236
Katalog Artikelnr 1: 82780040
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc with resin bond 115mm k40",
"item_id": "gr0000001268896",
"material_number": "12532236",
"price": "4.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0287_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc with resin bond 115mm k40",
"item_id": "gr0000001268896",
"material_number": "12532236",
"price": "4.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0287_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller mit Kunstharzbindung 115mm K60
ERIKS Artikelnr. 12532237
Katalog Artikelnr 1: 82780060
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc with resin bond 115mm k60",
"item_id": "gr0000001266840",
"material_number": "12532237",
"price": "4.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0287_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc with resin bond 115mm k60",
"item_id": "gr0000001266840",
"material_number": "12532237",
"price": "4.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0287_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller mit Kunstharzbindung 115mm K80
ERIKS Artikelnr. 12532238
Katalog Artikelnr 1: 82780080
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc with resin bond 115mm k80",
"item_id": "gr0000001266358",
"material_number": "12532238",
"price": "4.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0287_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc with resin bond 115mm k80",
"item_id": "gr0000001266358",
"material_number": "12532238",
"price": "4.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0287_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|