|
FORMAT
Schleifmopteller mit Kunstharzbindung 125mm K40
ERIKS Artikelnr. 12532239
Katalog Artikelnr 1: 82790040
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc with resin bond 125mm k40",
"item_id": "gr0000001269210",
"material_number": "12532239",
"price": "5.26",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0288_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc with resin bond 125mm k40",
"item_id": "gr0000001269210",
"material_number": "12532239",
"price": "5.26",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0288_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller mit Kunstharzbindung 125mm K60
ERIKS Artikelnr. 12532240
Katalog Artikelnr 1: 82790060
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc with resin bond 125mm k60",
"item_id": "gr0000001265259",
"material_number": "12532240",
"price": "5.26",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0288_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc with resin bond 125mm k60",
"item_id": "gr0000001265259",
"material_number": "12532240",
"price": "5.26",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0288_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller mit Kunstharzbindung 125mm K80
ERIKS Artikelnr. 12532241
Katalog Artikelnr 1: 82790080
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc with resin bond 125mm k80",
"item_id": "gr0000001265367",
"material_number": "12532241",
"price": "5.26",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0288_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc with resin bond 125mm k80",
"item_id": "gr0000001265367",
"material_number": "12532241",
"price": "5.26",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0288_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|