|
FORMAT
Schleifmopteller mit Kunstharzbindung gewölbt 115mm K40
ERIKS Artikelnr. 23428808
Katalog Artikelnr 1: 82860040
Katalog Artikelnr 2: 23428808
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc with resin bond curved 115mm k40",
"item_id": "gr0000000732540",
"material_number": "23428808",
"price": "4.71",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0289_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc with resin bond curved 115mm k40",
"item_id": "gr0000000732540",
"material_number": "23428808",
"price": "4.71",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0289_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller mit Kunstharzbindung gewölbt 115mm K60
ERIKS Artikelnr. 23428809
Katalog Artikelnr 1: 82860060
Katalog Artikelnr 2: 23428809
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc with resin bond curved 115mm k60",
"item_id": "gr0000000645632",
"material_number": "23428809",
"price": "6.11",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0289_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc with resin bond curved 115mm k60",
"item_id": "gr0000000645632",
"material_number": "23428809",
"price": "6.11",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0289_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller mit Kunstharzbindung gewölbt 115mm K80
ERIKS Artikelnr. 23428810
Katalog Artikelnr 1: 82860080
Katalog Artikelnr 2: 23428810
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc with resin bond curved 115mm k80",
"item_id": "gr0000000684224",
"material_number": "23428810",
"price": "4.71",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0289_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc with resin bond curved 115mm k80",
"item_id": "gr0000000684224",
"material_number": "23428810",
"price": "4.71",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0289_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|