|
FORMAT
Schleifmopteller mit Kunstharzbindung gewölbt 125mm K40
ERIKS Artikelnr. 23428812
Katalog Artikelnr 1: 82890040
Katalog Artikelnr 2: 23428812
|
Preis (pro Stück):
10 Stück pro Paket
|
{"addToCartPD":{
"item_name": "flap grinding disc with resin bond curved 125mm k40",
"item_id": "gr0000000623722",
"material_number": "23428812",
"price": "5.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0290_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc with resin bond curved 125mm k40",
"item_id": "gr0000000623722",
"material_number": "23428812",
"price": "5.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0290_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller mit Kunstharzbindung gewölbt 125mm K60
ERIKS Artikelnr. 23428813
Katalog Artikelnr 1: 82890060
Katalog Artikelnr 2: 23428813
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc with resin bond curved 125mm k60",
"item_id": "gr0000000700130",
"material_number": "23428813",
"price": "6.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0290_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc with resin bond curved 125mm k60",
"item_id": "gr0000000700130",
"material_number": "23428813",
"price": "6.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0290_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller mit Kunstharzbindung gewölbt 125mm K80
ERIKS Artikelnr. 23428814
Katalog Artikelnr 1: 82890080
Katalog Artikelnr 2: 23428814
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc with resin bond curved 125mm k80",
"item_id": "gr0000000764648",
"material_number": "23428814",
"price": "5.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0290_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc with resin bond curved 125mm k80",
"item_id": "gr0000000764648",
"material_number": "23428814",
"price": "5.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0290_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|