|
FORMAT
Schleifmopteller 12 Grad gewölbt 125mm K40
ERIKS Artikelnr. 23428783
Katalog Artikelnr 1: 82640040
Katalog Artikelnr 2: 23428783
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grind. disc 12 deg. curved 125mm k40",
"item_id": "gr0000000698510",
"material_number": "23428783",
"price": "3.63",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0274_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grind. disc 12 deg. curved 125mm k40",
"item_id": "gr0000000698510",
"material_number": "23428783",
"price": "3.63",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0274_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller 12 Grad gewölbt 125mm K60
ERIKS Artikelnr. 23428784
Katalog Artikelnr 1: 82640060
Katalog Artikelnr 2: 23428784
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grind. disc 12 deg. curved 125mm k60",
"item_id": "gr0000000725993",
"material_number": "23428784",
"price": "3.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0274_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grind. disc 12 deg. curved 125mm k60",
"item_id": "gr0000000725993",
"material_number": "23428784",
"price": "3.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0274_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller 12 Grad gewölbt 125mm K80
ERIKS Artikelnr. 23151604
Katalog Artikelnr 1: 82640080
Katalog Artikelnr 2: 23151604
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grind. disc 12 deg. curved 125mm k80",
"item_id": "gr0000000650860",
"material_number": "23151604",
"price": "3.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0274_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grind. disc 12 deg. curved 125mm k80",
"item_id": "gr0000000650860",
"material_number": "23151604",
"price": "3.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0274_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|