|
FORMAT
Schleifmopteller Glasgewebe gerade 125mm K120
ERIKS Artikelnr. 23428790
Katalog Artikelnr 1: 82650120
Katalog Artikelnr 2: 23428790
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "abrasive mop discs glass fabric str. 125mm k120",
"item_id": "gr0000000701690",
"material_number": "23428790",
"price": "3.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0275_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "abrasive mop discs glass fabric str. 125mm k120",
"item_id": "gr0000000701690",
"material_number": "23428790",
"price": "3.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0275_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller Glasgewebe gerade 125mm K40
ERIKS Artikelnr. 23428787
Katalog Artikelnr 1: 82650040
Katalog Artikelnr 2: 23428787
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "abrasive mop discs glass fabric str. 125mm k40",
"item_id": "gr0000000690256",
"material_number": "23428787",
"price": "3.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0275_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "abrasive mop discs glass fabric str. 125mm k40",
"item_id": "gr0000000690256",
"material_number": "23428787",
"price": "3.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0275_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller Glasgewebe gerade 125mm K60
ERIKS Artikelnr. 23428788
Katalog Artikelnr 1: 82650060
Katalog Artikelnr 2: 23151534
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "abrasive mop discs glass fabric str. 125mm k60",
"item_id": "gr0000000765664",
"material_number": "23428788",
"price": "3.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0275_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "abrasive mop discs glass fabric str. 125mm k60",
"item_id": "gr0000000765664",
"material_number": "23428788",
"price": "3.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0275_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller Glasgewebe gerade 125mm K80
ERIKS Artikelnr. 23428789
Katalog Artikelnr 1: 82650080
Katalog Artikelnr 2: 23428789
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "abrasive mop discs glass fabric str. 125mm k80",
"item_id": "gr0000000647454",
"material_number": "23428789",
"price": "3.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0275_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "abrasive mop discs glass fabric str. 125mm k80",
"item_id": "gr0000000647454",
"material_number": "23428789",
"price": "3.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0275_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|