|
FORMAT
Schleifmopteller 12 Grad gewölbt 115mm K40
ERIKS Artikelnr. 23428768
Katalog Artikelnr 1: 82610040
Katalog Artikelnr 2: 23428768
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grind. disc 12 deg. curved 115mm k40",
"item_id": "gr0000000650541",
"material_number": "23428768",
"price": "3.28",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0271_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grind. disc 12 deg. curved 115mm k40",
"item_id": "gr0000000650541",
"material_number": "23428768",
"price": "3.28",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0271_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller 12 Grad gewölbt 115mm K60
ERIKS Artikelnr. 23428769
Katalog Artikelnr 1: 82610060
Katalog Artikelnr 2: 23428769
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grind. disc 12 deg. curved 115mm k60",
"item_id": "gr0000000761087",
"material_number": "23428769",
"price": "3.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0271_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grind. disc 12 deg. curved 115mm k60",
"item_id": "gr0000000761087",
"material_number": "23428769",
"price": "3.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0271_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller 12 Grad gewölbt 115mm K80
ERIKS Artikelnr. 23428770
Katalog Artikelnr 1: 82610080
Katalog Artikelnr 2: 23151602
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grind. disc 12 deg. curved 115mm k80",
"item_id": "gr0000000619446",
"material_number": "23428770",
"price": "3.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0271_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grind. disc 12 deg. curved 115mm k80",
"item_id": "gr0000000619446",
"material_number": "23428770",
"price": "3.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0271_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|