|
FORMAT
Schleifmopteller Glasgewebe gerade 115mm K120
ERIKS Artikelnr. 23428774
Katalog Artikelnr 1: 82620120
Katalog Artikelnr 2: 23428774
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "abrasive mop discs glass fabric str. 115mm k120",
"item_id": "gr0000000667262",
"material_number": "23428774",
"price": "3.52",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0272_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "abrasive mop discs glass fabric str. 115mm k120",
"item_id": "gr0000000667262",
"material_number": "23428774",
"price": "3.52",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0272_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller Glasgewebe gerade 115mm K40
ERIKS Artikelnr. 23428771
Katalog Artikelnr 1: 82620040
Katalog Artikelnr 2: 23428771
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "abrasive mop discs glass fabric str. 115mm k40",
"item_id": "gr0000000655359",
"material_number": "23428771",
"price": "3.43",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0272_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "abrasive mop discs glass fabric str. 115mm k40",
"item_id": "gr0000000655359",
"material_number": "23428771",
"price": "3.43",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0272_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller Glasgewebe gerade 115mm K60
ERIKS Artikelnr. 23151537
Katalog Artikelnr 1: 82620060
Katalog Artikelnr 2: 23151537
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "abrasive mop discs glass fabric str. 115mm k60",
"item_id": "gr0000000690898",
"material_number": "23151537",
"price": "4.33",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0272_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "abrasive mop discs glass fabric str. 115mm k60",
"item_id": "gr0000000690898",
"material_number": "23151537",
"price": "4.33",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0272_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller Glasgewebe gerade 115mm K80
ERIKS Artikelnr. 23151538
Katalog Artikelnr 1: 82620080
Katalog Artikelnr 2: 23151538
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "abrasive mop discs glass fabric str. 115mm k80",
"item_id": "gr0000000609514",
"material_number": "23151538",
"price": "3.52",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0272_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "abrasive mop discs glass fabric str. 115mm k80",
"item_id": "gr0000000609514",
"material_number": "23151538",
"price": "3.52",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0272_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|