|
FORMAT
Schleifmopteller 6 Grad gewölbt 115mm K120
ERIKS Artikelnr. 23428800
Katalog Artikelnr 1: 82710120
Katalog Artikelnr 2: 23428800
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc 6 deg.curved 115mm k120",
"item_id": "gr0000000624579",
"material_number": "23428800",
"price": "3.61",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0280_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc 6 deg.curved 115mm k120",
"item_id": "gr0000000624579",
"material_number": "23428800",
"price": "3.61",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0280_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller 6 Grad gewölbt 115mm K40
ERIKS Artikelnr. 23428797
Katalog Artikelnr 1: 82710040
Katalog Artikelnr 2: 23151544
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc 6 deg.curved 115mm k40",
"item_id": "gr0000000623737",
"material_number": "23428797",
"price": "3.61",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0280_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc 6 deg.curved 115mm k40",
"item_id": "gr0000000623737",
"material_number": "23428797",
"price": "3.61",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0280_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller 6 Grad gewölbt 115mm K60
ERIKS Artikelnr. 23428798
Katalog Artikelnr 1: 82710060
Katalog Artikelnr 2: 23428798
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc 6 deg.curved 115mm k60",
"item_id": "gr0000000658838",
"material_number": "23428798",
"price": "3.61",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0280_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc 6 deg.curved 115mm k60",
"item_id": "gr0000000658838",
"material_number": "23428798",
"price": "3.61",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0280_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller 6 Grad gewölbt 115mm K80
ERIKS Artikelnr. 23151546
Katalog Artikelnr 1: 82710080
Katalog Artikelnr 2: 23151546
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc 6 deg.curved 115mm k80",
"item_id": "gr0000000738484",
"material_number": "23151546",
"price": "3.61",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0280_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc 6 deg.curved 115mm k80",
"item_id": "gr0000000738484",
"material_number": "23151546",
"price": "3.61",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0280_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|