|
FORMAT
Schleifmopteller 6 Grad gewölbt 125mm K120
ERIKS Artikelnr. 23428804
Katalog Artikelnr 1: 82740120
Katalog Artikelnr 2: 23428804
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc 6 deg.curved 125mm k120",
"item_id": "gr0000000680638",
"material_number": "23428804",
"price": "3.97",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0283_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc 6 deg.curved 125mm k120",
"item_id": "gr0000000680638",
"material_number": "23428804",
"price": "3.97",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0283_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller 6 Grad gewölbt 125mm K40
ERIKS Artikelnr. 23151542
Katalog Artikelnr 1: 82740040
Katalog Artikelnr 2: 23151542
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc 6 deg.curved 125mm k40",
"item_id": "gr0000000708396",
"material_number": "23151542",
"price": "3.9",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0283_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc 6 deg.curved 125mm k40",
"item_id": "gr0000000708396",
"material_number": "23151542",
"price": "3.9",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0283_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller 6 Grad gewölbt 125mm K60
ERIKS Artikelnr. 23151543
Katalog Artikelnr 1: 82740060
Katalog Artikelnr 2: 23151543
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc 6 deg.curved 125mm k60",
"item_id": "gr0000000701229",
"material_number": "23151543",
"price": "3.9",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0283_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc 6 deg.curved 125mm k60",
"item_id": "gr0000000701229",
"material_number": "23151543",
"price": "3.9",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0283_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller 6 Grad gewölbt 125mm K80
ERIKS Artikelnr. 23428803
Katalog Artikelnr 1: 82740080
Katalog Artikelnr 2: 23428803
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc 6 deg.curved 125mm k80",
"item_id": "gr0000000629479",
"material_number": "23428803",
"price": "3.97",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0283_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc 6 deg.curved 125mm k80",
"item_id": "gr0000000629479",
"material_number": "23428803",
"price": "3.97",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0283_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|