|
FORMAT
Schleifmopteller 6 Grad gewölbt 180mm K40
ERIKS Artikelnr. 23428805
Katalog Artikelnr 1: 82770040
|
Preis (pro Stück):
50 Stück pro Paket
|
{"addToCartPD":{
"item_name": "flap grinding disc 6 deg.curved 180mm k40",
"item_id": "gr0000000745032",
"material_number": "23428805",
"price": "7.78",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0286_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc 6 deg.curved 180mm k40",
"item_id": "gr0000000745032",
"material_number": "23428805",
"price": "7.78",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0286_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller 6 Grad gewölbt 180mm K60
ERIKS Artikelnr. 23428806
Katalog Artikelnr 1: 82770060
|
Preis (pro Stück):
50 Stück pro Paket
|
{"addToCartPD":{
"item_name": "flap grinding disc 6 deg.curved 180mm k60",
"item_id": "gr0000000751596",
"material_number": "23428806",
"price": "7.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0286_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc 6 deg.curved 180mm k60",
"item_id": "gr0000000751596",
"material_number": "23428806",
"price": "7.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0286_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Schleifmopteller 6 Grad gewölbt 180mm K80
ERIKS Artikelnr. 23428807
Katalog Artikelnr 1: 82770080
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding disc 6 deg.curved 180mm k80",
"item_id": "gr0000000676395",
"material_number": "23428807",
"price": "7.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0286_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc 6 deg.curved 180mm k80",
"item_id": "gr0000000676395",
"material_number": "23428807",
"price": "7.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0286_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|