|
3M
Fiberschleifscheibe Cubitron II 987C 115mm P036+
ERIKS Artikelnr. 12532840
Katalog Artikelnr 1: 82240036
|
Preis (pro Stück):
25 Stück pro Paket
|
{"addToCartPD":{
"item_name": "fibre grinding wheel cubitron ii 987c 115mm p036+",
"item_id": "gr0000001270398",
"material_number": "12532840",
"price": "3.95",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0215_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fibre grinding wheel cubitron ii 987c 115mm p036+",
"item_id": "gr0000001270398",
"material_number": "12532840",
"price": "3.95",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0215_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Fiberschleifscheibe Cubitron II 987C 115mm P060+
ERIKS Artikelnr. 12532841
Katalog Artikelnr 1: 82240060
|
Preis (pro Stück):
25 Stück pro Paket
|
{"addToCartPD":{
"item_name": "fibre grinding wheel cubitron ii 987c 115mm p060+",
"item_id": "gr0000001270466",
"material_number": "12532841",
"price": "3.48",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0215_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fibre grinding wheel cubitron ii 987c 115mm p060+",
"item_id": "gr0000001270466",
"material_number": "12532841",
"price": "3.48",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0215_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Cubitron™ II Fiberscheibe 987C, 115 mm x 22 mm, 80+
ERIKS Artikelnr. 12158041
|
Preis (pro Stück):
100 Stück pro Paket
|
{"addToCartPD":{
"item_name": "cubitron™ ii fibre disc 987c, 115 mm x 22 mm, 80+, slotted",
"item_id": "gr2412787353813869",
"material_number": "12158041",
"price": "2.45",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0215_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cubitron™ ii fibre disc 987c, 115 mm x 22 mm, 80+, slotted",
"item_id": "gr2412787353813869",
"material_number": "12158041",
"price": "2.45",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0215_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Cubitron™ II Fiberscheibe 987C, 115 mm x 22 mm, 60+
ERIKS Artikelnr. 12158040
|
Preis (pro Stück):
100 Stück pro Paket
|
{"addToCartPD":{
"item_name": "cubitron™ ii fibre disc 987c, 115 mm x 22 mm, 60+, slotted",
"item_id": "gr2412787353813873",
"material_number": "12158040",
"price": "2.57",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0215_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cubitron™ ii fibre disc 987c, 115 mm x 22 mm, 60+, slotted",
"item_id": "gr2412787353813873",
"material_number": "12158040",
"price": "2.57",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0215_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
3M
Fiberschleifscheibe Cubitron II 987C 115mm P080+
ERIKS Artikelnr. 12532842
Katalog Artikelnr 1: 82240080
|
Preis (pro Stück):
25 Stück pro Paket
|
{"addToCartPD":{
"item_name": "fibre grinding wheel cubitron ii 987c 115mm p080+",
"item_id": "gr0000001270309",
"material_number": "12532842",
"price": "3.32",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0215_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fibre grinding wheel cubitron ii 987c 115mm p080+",
"item_id": "gr0000001270309",
"material_number": "12532842",
"price": "3.32",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0215_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|