|
3M
Handschleifteller Klett 150mm
ERIKS Artikelnr. 12532211
Katalog Artikelnr 1: 82150005
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hand sanding discs velcro150mm",
"item_id": "gr0000000700011",
"material_number": "12532211",
"price": "21.94",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0211_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand sanding discs velcro150mm",
"item_id": "gr0000000700011",
"material_number": "12532211",
"price": "21.94",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0211_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Handschleifteller Klett Semi 150mm
ERIKS Artikelnr. 12532212
Katalog Artikelnr 1: 82150010
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hand sanding discs velcrosemi 150mm",
"item_id": "gr0000001269389",
"material_number": "12532212",
"price": "13.83",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0211_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand sanding discs velcrosemi 150mm",
"item_id": "gr0000001269389",
"material_number": "12532212",
"price": "13.83",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0211_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|