|
3M
Schleifscheibe Klett Hookit 15-Loch 150mm P1503M
ERIKS Artikelnr. 14591603
Katalog Artikelnr 1: 86560150
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p1503m",
"item_id": "g1579278067988029",
"material_number": "14591603",
"price": "0.78",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p1503m",
"item_id": "g1579278067988029",
"material_number": "14591603",
"price": "0.78",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Schleifscheibe Klett Hookit 15-Loch 150mm P5003M
ERIKS Artikelnr. 14591604
Katalog Artikelnr 1: 86560500
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p5003m",
"item_id": "g1579278067987963",
"material_number": "14591604",
"price": "0.85",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p5003m",
"item_id": "g1579278067987963",
"material_number": "14591604",
"price": "0.85",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Schleifscheibe Klett Hookit 15-Loch 150mm P80
ERIKS Artikelnr. 14591605
Katalog Artikelnr 1: 86560080
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p80",
"item_id": "g1579278067988155",
"material_number": "14591605",
"price": "0.83",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p80",
"item_id": "g1579278067988155",
"material_number": "14591605",
"price": "0.83",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Hookit Schleifscheibe 245 P80 grün Ø 152 mm
ERIKS Artikelnr. 11968257
|
Preis (pro Stück):
50 Stück pro Paket
|
{"addToCartPD":{
"item_name": "schuursch 150mm k80 1647",
"item_id": "gr0000000918434",
"material_number": "11968257",
"price": "0.92",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuursch 150mm k80 1647",
"item_id": "gr0000000918434",
"material_number": "11968257",
"price": "0.92",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|