|
PFERD
Schleifscheibe CC-Grind Solid INOX 125mm
ERIKS Artikelnr. 12454842
Katalog Artikelnr 1: 80240125
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "grinding disc cc-grind solid inox 125mm",
"item_id": "gr0000001049221",
"material_number": "12454842",
"price": "9.64",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0174_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grinding disc cc-grind solid inox 125mm",
"item_id": "gr0000001049221",
"material_number": "12454842",
"price": "9.64",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0174_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PFERD
Schleifscheibe CC-Grind Solid INOX 180mm
ERIKS Artikelnr. 12532117
Katalog Artikelnr 1: 80240180
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "grinding disc cc-grind solid inox 180mm",
"item_id": "gr0000001264061",
"material_number": "12532117",
"price": "17.28",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0174_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grinding disc cc-grind solid inox 180mm",
"item_id": "gr0000001264061",
"material_number": "12532117",
"price": "17.28",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0174_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PFERD
Schleifscheibe CC-Grind Solid SG INOX 115mm
ERIKS Artikelnr. 12532116
Katalog Artikelnr 1: 80240115
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "grinding disc cc-grind solid sg inox 115mm",
"item_id": "gr0000001266480",
"material_number": "12532116",
"price": "8.54",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0174_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grinding disc cc-grind solid sg inox 115mm",
"item_id": "gr0000001266480",
"material_number": "12532116",
"price": "8.54",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0174_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|