|
DIAMANT
Einschleifmasse öllöslich Nr.1 grob 220ml
ERIKS Artikelnr. 23429361
Katalog Artikelnr 1: 86080001
Katalog Artikelnr 2: 23429361
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "grinding putty oil soluble no.1 coarse 220ml diamond",
"item_id": "gr0000000446081",
"material_number": "23429361",
"price": "33.63",
"item_brand": "diamant",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grindstones",
"item_category4": "pr_ec002196_0087_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grinding putty oil soluble no.1 coarse 220ml diamond",
"item_id": "gr0000000446081",
"material_number": "23429361",
"price": "33.63",
"item_brand": "diamant",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grindstones",
"item_category4": "pr_ec002196_0087_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DIAMANT
Einschleifmasse öllöslich Nr.2 mittel 220ml
ERIKS Artikelnr. 23429362
Katalog Artikelnr 1: 86080002
Katalog Artikelnr 2: 23152019
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "grinding putty oil soluble no.2 medium 220ml diamond",
"item_id": "gr0000000486024",
"material_number": "23429362",
"price": "33.63",
"item_brand": "diamant",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grindstones",
"item_category4": "pr_ec002196_0087_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grinding putty oil soluble no.2 medium 220ml diamond",
"item_id": "gr0000000486024",
"material_number": "23429362",
"price": "33.63",
"item_brand": "diamant",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grindstones",
"item_category4": "pr_ec002196_0087_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DIAMANT
Einschleifmasse öllöslich Nr.3 fein 220ml
ERIKS Artikelnr. 23429363
Katalog Artikelnr 1: 86080003
Katalog Artikelnr 2: 23429363
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "grinding putty oil soluble no.3 fine 220ml diamond",
"item_id": "gr0000000536458",
"material_number": "23429363",
"price": "33.63",
"item_brand": "diamant",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grindstones",
"item_category4": "pr_ec002196_0087_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grinding putty oil soluble no.3 fine 220ml diamond",
"item_id": "gr0000000536458",
"material_number": "23429363",
"price": "33.63",
"item_brand": "diamant",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grindstones",
"item_category4": "pr_ec002196_0087_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|