|
KITAGAWA
Smeervet Chuck Grease Pro 1kg-blik
ERIKS Artikelnr: 14597771
Catalogusartikelnr 1: 32680004
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chuck grease chuck grease pro 1kg can",
"item_id": "g1579278039568649",
"material_number": "14597771",
"price": "149.83",
"item_brand": "kitagawa",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"grease",
"item_category4": "pr1000488936218579",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chuck grease chuck grease pro 1kg can",
"item_id": "g1579278039568649",
"material_number": "14597771",
"price": "149.83",
"item_brand": "kitagawa",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"grease",
"item_category4": "pr1000488936218579",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KITAGAWA
Smeervet Chuck Grease Pro 400g-patroon
ERIKS Artikelnr: 14597772
Catalogusartikelnr 1: 32680001
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chuck grease chuck grease pro 400g cartridge",
"item_id": "g1579278039568843",
"material_number": "14597772",
"price": "63.06",
"item_brand": "kitagawa",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"grease",
"item_category4": "pr1000488936218579",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chuck grease chuck grease pro 400g cartridge",
"item_id": "g1579278039568843",
"material_number": "14597772",
"price": "63.06",
"item_brand": "kitagawa",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"grease",
"item_category4": "pr1000488936218579",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|