ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

FAG Miniature ball bearing open 608-C3

Type: 608

ERIKS item #:     12624139

EAN:     4012801538367

Manufacturer partnumber: 608-C3

 
Price (Per piece):
€3.20
Login to see your conditions

Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance C3: Bearing internal clearance greater than Normal.
Sheet steel cage.

Product features    

Attribute     Value    
Execution Single row
Inner diameter (mm) 8
Outer diameter (mm) 22
Width (mm) 7
Material Steel
Sealing Open
Internal clearance C3
Cage Steel
Running accuracy Standard
Lubrication Standard
Groove type No
With flange No