ItemPage
PCE

SKF General purpose food grade grease LGFP 2/1

ERIKS item #:     23766612

Catalogue item no 1: 4

Manufacturer partnumber: LGFP 2/1

 
Price (Per piece):
€37.08
Login to see your conditions

LGFP 2 is a clean, non-toxic bearing grease, which is based on medical white oil using an aluminium complex soap.

  • High resistance to water
  • Excellent grease life
  • Excellent corrosion resistance
  • An essentially neutral pH value
  • NSF H1 registered, Halal and Kosher certified
Applications:
  • Bakery equipment
  • Food processing equipment
  • Multi-pack cassette bearings
  • Wrapping machines
  • Conveyor bearings
  • Bottling machines

Product features    

Attribute     Value    
Packaging Can
Content (kg) 1
Application Lubrication - grease
Temperature range (°C) from -20 to 110
Colour Transparent
Droping point (°C) > 250
Thickener Aluminium-complex
Norm NLGI 2

Product documents

Document type Document type
Item URL default Safety data sheets    URL
Product Data sheet default Download    URL
Product URL default Product page SKF    URL