ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

RECORD Metal Foil Set Brass 150X1200 Record

ERIKS item #:     23147321

Catalogue item no 1: 44990001

Catalogue item no 2: 23147321

EAN:     4031177000018

Manufacturer partnumber: M25/100

 
Price (Per piece):
€39.09
Login to see your conditions

Design: Consisting of 4 individual boxes each with 1 box foil tape 150 x 1200 mm, in the foil thicknesses 0.025 mm, 0.050 mm, 0.075 mm and 0.10 mm

Application: For setting up tools, adjusting mechanism, aligning tolerances, placing under devices, setting up moulds, adjusting bearings etc.