ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

MTR

Silicon hose Silipress Red Food, I.D. 12.5x4.0, roll=25m

ERIKS item #:     12736674

In Stock
Price (Per meter):
€34.91
Login to see your conditions

Price information    

Quantity     (meter) Price     (Per meter) Your advantage
1 € 34,9100 0 %
25 € 26,1825 25.00 %
100 € 22,6915 35.00 %
250 € 19,2005 45.00 %

Designed for the food industry such as in coffee and drink vending machines.
Very flexible and resistant to alcohols and cleaners.
Tube: silicone, semi-transparent
Reinforcement: polyester fabrics
Cover: silicone, red
Hardness tube and cover: 75° Shore (+/- 5)
Working pressure: depending on the size
Temperature range: -55 °C to +130 °C
Approvals/regulations: EC1935/2004 - EU 10/2011 A,B,C,D1,D2,E and FDA
Connections: free of choice
Assembly: FIXXED hose clamps or ferrules

Product features    

Attribute     Value    
Maximum operating pressure (bar) 7
Minimum burst pressure (bar) 28
Minimum bending radius (mm) 45
Roll length (m) 25
Internal diameter (mm) 12.5
Wall thickness (mm) 4
Material of inner wall MVQ
Standard BfR, EC 1935/2004
Static wire No
Temperature range °C (depending on medium) (°C) from -55 to 130