ItemPage
PCE

FRENZELIT Gasket Isotherm 800 25m 30x30

Series: Isotherm

Type: Isotherm 800

ERIKS item #:     11294507

Manufacturer partnumber: 3 436 069 930

Product features    

Attribute     Value    
Max. temperature (°C) 700
Shape Square
Width (mm) 30
Colour Green
Roller length 25