ItemPage
PCE

REMA Drum clamp DG10, load capacity 1000kg

ERIKS item #:     12508168

Catalogue item no 1: 3024.5818

EAN:     8717365098260

 
Price (Per piece):
€202.50
Login to see your conditions

Product features    

Attribute     Value    
Lifting capacity (kg) 1000
Max. size opening (mm) 610
Weight (kg) 9.5