ItemPage
PCE

BAUER Load arm Star LA 2400-2.5 l

ERIKS item #:     12965663

Catalogue item no 1: 3024.6002

EAN:     4052462012813

 
Price (Per piece):
€758.00
Login to see your conditions

Load arm, RAL 2000

•    To extend the reach of the forklift
Stable steel construction, optional rigid or height-adjustable/tilting load arms, interior arm extendable and securable with locking pins in the extended position.
•    Durable and safe
Chain security against unintended slipping. 1 or 2 swivel hooks Forklift sleeves for forks, interior: WxH 184x84 mm.
•    Surface
Painted RAL 2000 orange or galvanised, other colours on request (see variety).



•     Telescopic arm 7 times extendable
    1 swivel hook

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team