ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

HUVEMA Highspeed drilling machine HU 16 F HS- 400V 0,75 kW

ERIKS item #:     12684431

EAN:     8718242081238

Manufacturer partnumber: 11092

 
Price (Per piece):
€2,090.00
Login to see your conditions

Heavy duty v-belt driven column drilling machine with variable speed.

Eigenschappen:
table and head height adjustable
swivelling head
flexible LED light
quick-acting drill chuck 3-16 mm (B16)
t slots
high speed

Opmerking:
- 400V

Product features    

Attribute     Value    
Motor power (kW) 0,75
Voltage (V) 400
Weight (kg) 130
Max. drill diameter (mm) 16
Spindle speed range (rpm) 400-5000
Socket (mm) 530x365
Column diameter (mm) 75
Table dimensions l x w (mm) 365x455
Spindle taper MT2