ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

MULTILENE Mounting profile C12 Galvanized 60x20mm 2000mm

Series: C

Type: C12

ERIKS item #:     10034960

Product features    

Attribute     Value    
Material Galvanised
Width (mm) 60
Height (mm) 20

Spareparts