ERSA Permanent Soldering Tip No.032Jd

ERIKS item #: 23429463
Catalogue item no 1: 91330040
Catalogue item no 2: 23429463
EAN: 4003008052749
Manufacturer partnumber: 0032JD/SB
With ERSADUR long-life soldering tip, chisel-shaped, straight, plastic support disk, 230 v. Multi-purpose use in radio and television engineering, electronics, labs or amateur.
Product features
Attribute | Value |
---|---|
Tip diameter/tip width (mm) | 3.1 |
Outer diameter shaft (mm) | 5 |
Total length (mm) | 68 |
Shape | Chisel shaped |
Model | Right-angled |