|
SICOMET
8300 Cyanoacrylaatlijm 20g flacon
ERIKS Artikelnr: 10020472
Catalogusartikelnr 1: 4
Catalogusartikelnr. 2: 10020472
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "8300 cyanoacrylate glue 20g",
"item_id": "gr0000000482400",
"material_number": "10020472",
"price": "14.99",
"item_brand": "sicomet",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0209_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "8300 cyanoacrylate glue 20g",
"item_id": "gr0000000482400",
"material_number": "10020472",
"price": "14.99",
"item_brand": "sicomet",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0209_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SICOMET
8300 Cyanoacrylaatlijm 50g
ERIKS Artikelnr: 10020473
Catalogusartikelnr 1: 4
Catalogusartikelnr. 2: 10020473
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "8300 cyanoacrylate glue 50g",
"item_id": "gr0000000537340",
"material_number": "10020473",
"price": "36.5",
"item_brand": "sicomet",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0209_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "8300 cyanoacrylate glue 50g",
"item_id": "gr0000000537340",
"material_number": "10020473",
"price": "36.5",
"item_brand": "sicomet",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0209_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|