|
ECON®
Wwk 4025 GY 550W F10 asdiameter 20
ERIKS Artikelnr: 13524627
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "wgb 4025 ci 550w f10 diameter shaft 20",
"item_id": "g1579278075289200",
"material_number": "13524627",
"price": "0",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr472253996856972",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ECON®
Wwk 4025 GY 550W F10/V27-45°
ERIKS Artikelnr: 13524630
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "wgb 4025 ci 550w f10/sq27",
"item_id": "g1579278075289329",
"material_number": "13524630",
"price": "0",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr472253996856972",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ECON®
Wormwielkast Serie: AB 150W Type: 4025 Gietijzer IP68 Zonder insert Montageflens: F05 F07
ERIKS Artikelnr: 13416978
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "gearbox series: ab 150w type: 4025 cast iron ip68 without insert mounting flange: f05 f07",
"item_id": "g472253996627346",
"material_number": "13416978",
"price": "0",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr472253996856972",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ECON®
Wormwielkast Serie: AB 210W Type: 4025 Gietijzer IP68 Zonder insert Montageflens: F05 F07 F10
ERIKS Artikelnr: 13416979
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "gearbox series: ab 210w type: 4025 cast iron ip68 without insert mounting flange: f05 f07 f10",
"item_id": "g472253996627251",
"material_number": "13416979",
"price": "0",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr472253996856972",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ECON®
Wwk 4025 GY 215W F05-F07-F10/V22-45°/90 Losse insert
ERIKS Artikelnr: 13504152
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "wgb 4025 ci 215w f05-07-10/sq22-45â°/90â loose insert",
"item_id": "g1579278075289405",
"material_number": "13504152",
"price": "0",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr472253996856972",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ECON®
Wwk 4025 GY 550W F10-F12/V22-45°/90° Losse insert
ERIKS Artikelnr: 13493193
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "wgb 4025 ci 550w f10-f12/sq22-45â°/90â° loose insert",
"item_id": "g1579278075289817",
"material_number": "13493193",
"price": "0",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr472253996856972",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
ECON®
Wwk 4025 GY 550W F10-F12/V27-45°/90° Losse insert
ERIKS Artikelnr: 13504153
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "wgb 4025 ci 550w f10-f12/sq27-45â°/90â° loose insert",
"item_id": "g1579278075289666",
"material_number": "13504153",
"price": "0",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr472253996856972",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
ECON®
Wormwielkast Serie: AB 550W Type: 4025 Gietijzer IP68 Vierkant (45°) volgens ISO 19mm Montageflens: F12
ERIKS Artikelnr: 13385946
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "gearbox series: ab 550w type: 4025 cast iron ip68 square (45°) according to iso 19mm mounting flange: f12",
"item_id": "g472253996627505",
"material_number": "13385946",
"price": "0",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr472253996856972",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
ECON®
Wormwielkast Serie: AB 550W Type: 4025 Gietijzer IP68 Vierkant (45°) volgens ISO 19mm Montageflens: F14
ERIKS Artikelnr: 13486579
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "gearbox series: ab 550w type: 4025 cast iron ip68 square (45°) according to iso 19mm mounting flange: f14",
"item_id": "g51836777641",
"material_number": "13486579",
"price": "0",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr472253996856972",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
ECON®
Wormwielkast Serie: AB 550W Type: 4025 Gietijzer IP68 Vierkant (45°) volgens ISO 22mm Montageflens: F10
ERIKS Artikelnr: 13417013
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "gearbox series: ab 550w type: 4025 cast iron ip68 square (45°) according to iso 22mm mounting flange: f10",
"item_id": "g472253996627230",
"material_number": "13417013",
"price": "0",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr472253996856972",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|