|
ECON®
Buisklem 12742 BS 48125 304 25,4mm 1"
ERIKS Artikelnr: 12682491
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "pipeclamp 12742 bs4825 304 25.4mm 1"",
"item_id": "gr0000001437077",
"material_number": "12682491",
"price": "0",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"mounting systems",
"item_category3":"stainless steel",
"item_category4": "pr1450949389676",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ECON®
Buisklem 12742 BS 48125 304 38,1mm 1.1/2"
ERIKS Artikelnr: 12682492
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "pipeclamp 12742 bs4825 304 38.1mm 1.1/2"",
"item_id": "gr0000001437107",
"material_number": "12682492",
"price": "0",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"mounting systems",
"item_category3":"stainless steel",
"item_category4": "pr1450949389676",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ECON®
Buisklem 12742 BS 48125 304 50,8mm 2"
ERIKS Artikelnr: 12682493
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "pipeclamp 12742 bs4825 304 50.8mm 2"",
"item_id": "gr0000001436942",
"material_number": "12682493",
"price": "0",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"mounting systems",
"item_category3":"stainless steel",
"item_category4": "pr1450949389676",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ECON®
Buisklem 12742 BS 48125 304 63,5mm 2.1/2"
ERIKS Artikelnr: 12682494
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "pipeclamp 12742 bs4825 304 63.5mm 2.1/2"",
"item_id": "gr0000001436871",
"material_number": "12682494",
"price": "0",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"mounting systems",
"item_category3":"stainless steel",
"item_category4": "pr1450949389676",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ECON®
Buisklem 12742 BS 48125 304 76,1mm IMP 3"
ERIKS Artikelnr: 12682495
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "pipeclamp 12742 bs4825 304 76.1mm imp 3"",
"item_id": "gr0000001436808",
"material_number": "12682495",
"price": "0",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"mounting systems",
"item_category3":"stainless steel",
"item_category4": "pr1450949389676",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ECON®
Buisklem 12742 BS 48125 304 101,6mm 4"
ERIKS Artikelnr: 12682496
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "pipeclamp 12742 bs4825 304 101.6mm 4"",
"item_id": "gr0000001436943",
"material_number": "12682496",
"price": "0",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"mounting systems",
"item_category3":"stainless steel",
"item_category4": "pr1450949389676",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|