FORMAT
Hoogteversteller automatisch voor bankschroef 120 mm
ERIKS Artikelnr: 23140411
Catalogusartikelnr 1: 50450120
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "height adjuster automatic for vice 120mm",
"item_id": "gr0000000494589",
"material_number": "23140411",
"price": "292.75",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0032_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "height adjuster automatic for vice 120mm",
"item_id": "gr0000000494589",
"material_number": "23140411",
"price": "292.75",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0032_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Hoogteversteller automatisch voor bankschroef 140 mm
ERIKS Artikelnr: 23140412
Catalogusartikelnr 1: 50450140
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "height adjuster automatic for vice 140mm",
"item_id": "gr0000000513152",
"material_number": "23140412",
"price": "292.75",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0032_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "height adjuster automatic for vice 140mm",
"item_id": "gr0000000513152",
"material_number": "23140412",
"price": "292.75",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0032_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Hoogteversteller automatisch voor bankschroef 160 mm
ERIKS Artikelnr: 23140423
Catalogusartikelnr 1: 50450160
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "height adjuster automatic for vice 160mm",
"item_id": "gr0000000646850",
"material_number": "23140423",
"price": "292.75",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0032_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "height adjuster automatic for vice 160mm",
"item_id": "gr0000000646850",
"material_number": "23140423",
"price": "292.75",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0032_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Hoogteversteller automatisch voor bankschroef 180 mm
ERIKS Artikelnr: 23140424
Catalogusartikelnr 1: 50450180
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "height adjuster automatic for vice 180mm",
"item_id": "gr0000000704750",
"material_number": "23140424",
"price": "292.75",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0032_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "height adjuster automatic for vice 180mm",
"item_id": "gr0000000704750",
"material_number": "23140424",
"price": "292.75",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0032_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}