BROCKHAUS
Bankschroef HEUER 100mm
ERIKS Artikelnr: 12055139
Catalogusartikelnr 1: 50510100
Catalogusartikelnr. 2: 12055139
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "vice heuer 100mm",
"item_id": "gr0000000488754",
"material_number": "12055139",
"price": "221.42",
"item_brand": "brockhaus",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0034_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vice heuer 100mm",
"item_id": "gr0000000488754",
"material_number": "12055139",
"price": "221.42",
"item_brand": "brockhaus",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0034_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
BROCKHAUS
Bankschroef HEUER 120mm
ERIKS Artikelnr: 12055140
Catalogusartikelnr 1: 50510120
Catalogusartikelnr. 2: 12055140
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "vice heuer 120mm",
"item_id": "gr0000000522451",
"material_number": "12055140",
"price": "294.67",
"item_brand": "brockhaus",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0034_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vice heuer 120mm",
"item_id": "gr0000000522451",
"material_number": "12055140",
"price": "294.67",
"item_brand": "brockhaus",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0034_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
BROCKHAUS
Bankschroef HEUER 140mm
ERIKS Artikelnr: 12055141
Catalogusartikelnr 1: 50510140
Catalogusartikelnr. 2: 12055141
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "vice heuer 140mm",
"item_id": "gr0000000529920",
"material_number": "12055141",
"price": "407.15",
"item_brand": "brockhaus",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0034_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vice heuer 140mm",
"item_id": "gr0000000529920",
"material_number": "12055141",
"price": "407.15",
"item_brand": "brockhaus",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0034_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
BROCKHAUS
Bankschroef HEUER 160mm
ERIKS Artikelnr: 12055142
Catalogusartikelnr 1: 50510160
Catalogusartikelnr. 2: 12055142
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "vice heuer 160mm",
"item_id": "gr0000000494935",
"material_number": "12055142",
"price": "558.99",
"item_brand": "brockhaus",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0034_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vice heuer 160mm",
"item_id": "gr0000000494935",
"material_number": "12055142",
"price": "558.99",
"item_brand": "brockhaus",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0034_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
BROCKHAUS
Bankschroef HEUER 180mm
ERIKS Artikelnr: 12055143
Catalogusartikelnr 1: 50510180
Catalogusartikelnr. 2: 12055143
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "vice heuer 180mm",
"item_id": "gr0000000516703",
"material_number": "12055143",
"price": "606.65",
"item_brand": "brockhaus",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0034_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vice heuer 180mm",
"item_id": "gr0000000516703",
"material_number": "12055143",
"price": "606.65",
"item_brand": "brockhaus",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0034_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}