|
SCANGRIP
Bankschroefbekkenset 4 paar 125mm
ERIKS Artikelnr: 14590671
Catalogusartikelnr 1: 50881125
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vice jaw set 4 pair 125mm",
"item_id": "g1579278067988023",
"material_number": "14590671",
"price": "97.72",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218297",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vice jaw set 4 pair 125mm",
"item_id": "g1579278067988023",
"material_number": "14590671",
"price": "97.72",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218297",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SCANGRIP
Bankschroefbekkenset 4 paar 150mm
ERIKS Artikelnr: 14284819
Catalogusartikelnr 1: 50881150
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vice jaw set 4 pair 150mm",
"item_id": "g1579278039575543",
"material_number": "14284819",
"price": "101.09",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218297",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vice jaw set 4 pair 150mm",
"item_id": "g1579278039575543",
"material_number": "14284819",
"price": "101.09",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218297",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|