|
FORMAT
Draaiplateau voor bankschroef 125mm
ERIKS Artikelnr: 23140268
Catalogusartikelnr 1: 50060125
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "turntable for vice 125mm",
"item_id": "gr0000000495346",
"material_number": "23140268",
"price": "67.23",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0020_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turntable for vice 125mm",
"item_id": "gr0000000495346",
"material_number": "23140268",
"price": "67.23",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0020_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Draaiplateau voor bankschroef 135mm
ERIKS Artikelnr: 23140401
Catalogusartikelnr 1: 50060135
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "turntable for vice 135mm",
"item_id": "gr0000000656089",
"material_number": "23140401",
"price": "69.42",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0020_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turntable for vice 135mm",
"item_id": "gr0000000656089",
"material_number": "23140401",
"price": "69.42",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0020_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Draaiplateau voor bankschroef 150mm
ERIKS Artikelnr: 23140402
Catalogusartikelnr 1: 50060150
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "turntable for vice 150mm",
"item_id": "gr0000000760604",
"material_number": "23140402",
"price": "75.84",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0020_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turntable for vice 150mm",
"item_id": "gr0000000760604",
"material_number": "23140402",
"price": "75.84",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0020_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|