|
LEINEN
Reservebek v. 100mm bankschroef
ERIKS Artikelnr: 14593217
Catalogusartikelnr 1: 50080100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "replacement jaws for 100mm vice",
"item_id": "g1579278067987156",
"material_number": "14593217",
"price": "122.05",
"item_brand": "leinen",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218306",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "replacement jaws for 100mm vice",
"item_id": "g1579278067987156",
"material_number": "14593217",
"price": "122.05",
"item_brand": "leinen",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218306",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LEINEN
Reservebek v. 125mm bankschroef
ERIKS Artikelnr: 14593218
Catalogusartikelnr 1: 50080125
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "replacement jaws for 125mm vice",
"item_id": "g1579278067987360",
"material_number": "14593218",
"price": "147.87",
"item_brand": "leinen",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218306",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "replacement jaws for 125mm vice",
"item_id": "g1579278067987360",
"material_number": "14593218",
"price": "147.87",
"item_brand": "leinen",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218306",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LEINEN
Reservebek v. 150mm bankschroef
ERIKS Artikelnr: 14593219
Catalogusartikelnr 1: 50080150
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "replacement jaws for 150mm vice",
"item_id": "g1579278067987365",
"material_number": "14593219",
"price": "166.96",
"item_brand": "leinen",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218306",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "replacement jaws for 150mm vice",
"item_id": "g1579278067987365",
"material_number": "14593219",
"price": "166.96",
"item_brand": "leinen",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218306",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|