DANCOP
Ronde spiegel voor binnen 40 x 60 cm
ERIKS Artikelnr: 12971002
Catalogusartikelnr 1: 3010.6540
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "round mirror for interior, 40x60cm",
"item_id": "gr1775299279517096",
"material_number": "12971002",
"price": "194.05",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983485",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "round mirror for interior, 40x60cm",
"item_id": "gr1775299279517096",
"material_number": "12971002",
"price": "194.05",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983485",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
DANCOP
Ronde spiegel voor binnen 60 x 80 cm
ERIKS Artikelnr: 12971016
Catalogusartikelnr 1: 3010.6545
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "round mirror for interior 60x80cm",
"item_id": "gr1775299279517315",
"material_number": "12971016",
"price": "269.07",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983485",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "round mirror for interior 60x80cm",
"item_id": "gr1775299279517315",
"material_number": "12971016",
"price": "269.07",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983485",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
DANCOP
Ronde spiegel voor binnen 30 cm
ERIKS Artikelnr: 12971060
Catalogusartikelnr 1: 3010.6530
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "round mirror for interior, 30cm",
"item_id": "gr1775299279516840",
"material_number": "12971060",
"price": "108.94",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983485",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "round mirror for interior, 30cm",
"item_id": "gr1775299279516840",
"material_number": "12971060",
"price": "108.94",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983485",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
DANCOP
Ronde spiegel voor binnen 40 cm
ERIKS Artikelnr: 12971001
Catalogusartikelnr 1: 3010.6535
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "round mirror for interior, 40cm",
"item_id": "gr1775299279517170",
"material_number": "12971001",
"price": "114.33",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983485",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "round mirror for interior, 40cm",
"item_id": "gr1775299279517170",
"material_number": "12971001",
"price": "114.33",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983485",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
DANCOP
Ronde spiegel voor binnen 50 cm
ERIKS Artikelnr: 12971043
Catalogusartikelnr 1: 3010.6550
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "round mirror for interior, 50cm",
"item_id": "gr1775299279515939",
"material_number": "12971043",
"price": "146.04",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983485",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "round mirror for interior, 50cm",
"item_id": "gr1775299279515939",
"material_number": "12971043",
"price": "146.04",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983485",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
DANCOP
Ronde spiegel voor binnen 80 cm
ERIKS Artikelnr: 12971049
Catalogusartikelnr 1: 3010.6565
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "round mirror for interior, 80cm",
"item_id": "gr1775299279516814",
"material_number": "12971049",
"price": "266.42",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983485",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "round mirror for interior, 80cm",
"item_id": "gr1775299279516814",
"material_number": "12971049",
"price": "266.42",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983485",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}