|
FETRA
Stootrand van kunststofprofiel - van kunststofprofiel, rondom plateau. - om het basisframe
ERIKS Artikelnr: 23479710
Catalogusartikelnr 1: 8502331702
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fetra 1289 - protective edge of plastic profile for perimeter of base frame.",
"item_id": "gr0000000887829",
"material_number": "23479710",
"price": "45.14",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fetra 1289 - protective edge of plastic profile for perimeter of base frame.",
"item_id": "gr0000000887829",
"material_number": "23479710",
"price": "45.14",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FETRA
Schrijfplank voor A4 formaat - DIN A4, van hout - Formaat hoog
ERIKS Artikelnr: 23479711
Catalogusartikelnr 1: 8502193241
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fetra 1290 - clip board din a4, made of wood",
"item_id": "gr0000000880806",
"material_number": "23479711",
"price": "41.13",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fetra 1290 - clip board din a4, made of wood",
"item_id": "gr0000000880806",
"material_number": "23479711",
"price": "41.13",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FETRA
Draadkorf - 600 x 140 x 200 mm - Afm. (LxBxH) 600 x 150 x 200 mm
ERIKS Artikelnr: 23479712
Catalogusartikelnr 1: 8502331703
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fetra 1291 - wire basketl x d x h: 600 x 140 x 200 mm",
"item_id": "gr0000000887059",
"material_number": "23479712",
"price": "50.16",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fetra 1291 - wire basketl x d x h: 600 x 140 x 200 mm",
"item_id": "gr0000000887059",
"material_number": "23479712",
"price": "50.16",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FETRA
4 Zwenkwielen - 125 mm - Meerprijs
ERIKS Artikelnr: 23479705
Catalogusartikelnr 1: 8502193239
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "meerprijs 4 zwenkwielen dia 125",
"item_id": "gr0000000542974",
"material_number": "23479705",
"price": "17.05",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meerprijs 4 zwenkwielen dia 125",
"item_id": "gr0000000542974",
"material_number": "23479705",
"price": "17.05",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FETRA
Extra voor tafel- en werkplaatswagen: - Vakindeling voor lade
ERIKS Artikelnr: 23479959
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vakindeling voor lade",
"item_id": "gr0000000893285",
"material_number": "23479959",
"price": "58.19",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vakindeling voor lade",
"item_id": "gr0000000893285",
"material_number": "23479959",
"price": "58.19",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|