|
BLICKLE
Bokwiel BH-GTH 100K-1
ERIKS Artikelnr: 11329565
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fixed castor bh-gth 100k-1",
"item_id": "gr0000001074148",
"material_number": "11329565",
"price": "88.97",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0045",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bh-gth 100k-1",
"item_id": "gr0000001074148",
"material_number": "11329565",
"price": "88.97",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0045",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BLICKLE
Bokwiel BH-GTH 100K-3
ERIKS Artikelnr: 12534065
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fixed castor bh-gth 100k-3",
"item_id": "gr0000001118084",
"material_number": "12534065",
"price": "108.24",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0045",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bh-gth 100k-3",
"item_id": "gr0000001118084",
"material_number": "12534065",
"price": "108.24",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0045",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BLICKLE
Bokwiel BH-GTH 125K-1
ERIKS Artikelnr: 11171014
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fixed castor bh-gth 125k-1",
"item_id": "gr0000001021867",
"material_number": "11171014",
"price": "101.68",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0045",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bh-gth 125k-1",
"item_id": "gr0000001021867",
"material_number": "11171014",
"price": "101.68",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0045",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BLICKLE
Bokwiel BH-GTH 150K
ERIKS Artikelnr: 12486242
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fixed castor bh-gth 150k",
"item_id": "gr0000001079058",
"material_number": "12486242",
"price": "135.3",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0045",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bh-gth 150k",
"item_id": "gr0000001079058",
"material_number": "12486242",
"price": "135.3",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0045",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BLICKLE
Bokwiel BH-GTH 160K-TML
ERIKS Artikelnr: 14385378
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fixed castor bh-gth 160k-tml",
"item_id": "gr0000001105084",
"material_number": "14385378",
"price": "378.17",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0045",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bh-gth 160k-tml",
"item_id": "gr0000001105084",
"material_number": "14385378",
"price": "378.17",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0045",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BLICKLE
Bokwiel BH-GTH 160K
ERIKS Artikelnr: 11115893
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fixed castor bh-gth 160k",
"item_id": "gr0000001021960",
"material_number": "11115893",
"price": "148.01",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0045",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bh-gth 160k",
"item_id": "gr0000001021960",
"material_number": "11115893",
"price": "148.01",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0045",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|