|
BLICKLE
Bokwiel BK-SPO 75G
ERIKS Artikelnr: 11062568
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fixed castor bk-spo 75g",
"item_id": "gr0000001021856",
"material_number": "11062568",
"price": "21.07",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0066",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bk-spo 75g",
"item_id": "gr0000001021856",
"material_number": "11062568",
"price": "21.07",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0066",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BLICKLE
Bokwiel BK-SPO 75K
ERIKS Artikelnr: 11252803
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fixed castor bk-spo 75k",
"item_id": "gr0000001021970",
"material_number": "11252803",
"price": "35.42",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0066",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bk-spo 75k",
"item_id": "gr0000001021970",
"material_number": "11252803",
"price": "35.42",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0066",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BLICKLE
Bokwiel BK-SPO 80K
ERIKS Artikelnr: 12534816
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fixed castor bk-spo 80k",
"item_id": "gr0000001113123",
"material_number": "12534816",
"price": "41",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0066",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bk-spo 80k",
"item_id": "gr0000001113123",
"material_number": "12534816",
"price": "41",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0066",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BLICKLE
Bokwiel BK-SPO 100K-3
ERIKS Artikelnr: 12534805
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fixed castor bk-spo 100k-3",
"item_id": "gr0000001114761",
"material_number": "12534805",
"price": "48.95",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0066",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bk-spo 100k-3",
"item_id": "gr0000001114761",
"material_number": "12534805",
"price": "48.95",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0066",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BLICKLE
Bokwiel BK-SPO 100G-1
ERIKS Artikelnr: 12443380
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fixed castor bk-spo 100g-1",
"item_id": "gr0000001027391",
"material_number": "12443380",
"price": "57.07",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0066",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bk-spo 100g-1",
"item_id": "gr0000001027391",
"material_number": "12443380",
"price": "57.07",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0066",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BLICKLE
Bokwiel BK-SPO 125G-3
ERIKS Artikelnr: 11486568
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fixed castor bk-spo 125g-3",
"item_id": "gr0000000959090",
"material_number": "11486568",
"price": "53.47",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0066",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bk-spo 125g-3",
"item_id": "gr0000000959090",
"material_number": "11486568",
"price": "53.47",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0066",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|