KERN
compartimenten-weegschaal t.5,2 kg afleesbaarheid 1 g
ERIKS Artikelnr: 11821767
Catalogusartikelnr 1: 3042.1048
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "compact scales up to 5.2kg reading precision 1g",
"item_id": "gr0000000886849",
"material_number": "11821767",
"price": "72",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0009_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact scales up to 5.2kg reading precision 1g",
"item_id": "gr0000000886849",
"material_number": "11821767",
"price": "72",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0009_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
KERN
compartimentenweegschaal tot 5,2kg afleesbaarheid 5 g
ERIKS Artikelnr: 11821768
Catalogusartikelnr 1: 3042.1049
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "compact scales up to 5.2kg reading precision 5g",
"item_id": "gr0000000881768",
"material_number": "11821768",
"price": "67.2",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0009_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact scales up to 5.2kg reading precision 5g",
"item_id": "gr0000000881768",
"material_number": "11821768",
"price": "67.2",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0009_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
KERN
compartimentenweegschaal tot 1,2kg afleesbaarheid 0,1g
ERIKS Artikelnr: 12963206
Catalogusartikelnr 1: 3042.1130
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "compact scales up to 1.2kg reading precision 0.1g",
"item_id": "gr1775299279516984",
"material_number": "12963206",
"price": "96",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0009_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact scales up to 1.2kg reading precision 0.1g",
"item_id": "gr1775299279516984",
"material_number": "12963206",
"price": "96",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0009_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
KERN
compartimentenweegschaal tot 2kg afleesbaarheid 0,01g
ERIKS Artikelnr: 12110499
Catalogusartikelnr 1: 3042.1131
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "compact scales up to 2kg reading precision 0.01g",
"item_id": "gr1775299279517446",
"material_number": "12110499",
"price": "288",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0009_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact scales up to 2kg reading precision 0.01g",
"item_id": "gr1775299279517446",
"material_number": "12110499",
"price": "288",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0009_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
KERN
compartimenten-weegschaal t.2,2 kg afleesbaarheid 1 g
ERIKS Artikelnr: 11821766
Catalogusartikelnr 1: 3042.1047
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "compact scales up to 2.2kg reading precision 1g",
"item_id": "gr0000000894323",
"material_number": "11821766",
"price": "72",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0009_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact scales up to 2.2kg reading precision 1g",
"item_id": "gr0000000894323",
"material_number": "11821766",
"price": "72",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0009_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
KERN
compartimentenweegschaal tot 6kg afleesbaarheid 0,01g
ERIKS Artikelnr: 12963178
Catalogusartikelnr 1: 3042.1132
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "compact scales up to 6kg reading precision 0.01g",
"item_id": "gr1775299279517713",
"material_number": "12963178",
"price": "216",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0009_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact scales up to 6kg reading precision 0.01g",
"item_id": "gr1775299279517713",
"material_number": "12963178",
"price": "216",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0009_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}