|
Haak voor LightLine
ERIKS Artikelnr: 14593784
Catalogusartikelnr 1: 48940035
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hook for lightline",
"item_id": "g1579278067988230",
"material_number": "14593784",
"price": "28.66",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222534",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hook for lightline",
"item_id": "g1579278067988230",
"material_number": "14593784",
"price": "28.66",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222534",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Veerunster light 100g
ERIKS Artikelnr: 13394687
Catalogusartikelnr 1: 48940025
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spring scales light 100g",
"item_id": "g1579278039567119",
"material_number": "13394687",
"price": "52.78",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222534",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spring scales light 100g",
"item_id": "g1579278039567119",
"material_number": "13394687",
"price": "52.78",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222534",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|