|
Veerunster Micro 100g
ERIKS Artikelnr: 13394693
Catalogusartikelnr 1: 48940055
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spring scales micro 100g",
"item_id": "g1579278039567149",
"material_number": "13394693",
"price": "75.37",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222532",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spring scales micro 100g",
"item_id": "g1579278039567149",
"material_number": "13394693",
"price": "75.37",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222532",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Veerunster Micro 60g
ERIKS Artikelnr: 13394692
Catalogusartikelnr 1: 48940050
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spring scales micro 60g",
"item_id": "g1579278039567448",
"material_number": "13394692",
"price": "75.37",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222532",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spring scales micro 60g",
"item_id": "g1579278039567448",
"material_number": "13394692",
"price": "75.37",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222532",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|