|
Drukset voor Medio
ERIKS Artikelnr: 14498200
Catalogusartikelnr 1: 48950045
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pressure set for medio",
"item_id": "g1579278039567069",
"material_number": "14498200",
"price": "58.78",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222530",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure set for medio",
"item_id": "g1579278039567069",
"material_number": "14498200",
"price": "58.78",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222530",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Veerunster Macro 100N
ERIKS Artikelnr: 13394713
Catalogusartikelnr 1: 48950085
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spring scales marco 100n",
"item_id": "g1579278039567200",
"material_number": "13394713",
"price": "189.93",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222530",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spring scales marco 100n",
"item_id": "g1579278039567200",
"material_number": "13394713",
"price": "189.93",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222530",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Veerunster Macro 20kg
ERIKS Artikelnr: 13394709
Catalogusartikelnr 1: 48950065
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spring scales marco 20kg",
"item_id": "g1579278039567413",
"material_number": "13394709",
"price": "188.41",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222530",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spring scales marco 20kg",
"item_id": "g1579278039567413",
"material_number": "13394709",
"price": "188.41",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222530",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Veerunster Macro 35kg
ERIKS Artikelnr: 13394710
Catalogusartikelnr 1: 48950070
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spring scales marco 35kg",
"item_id": "g1579278039567076",
"material_number": "13394710",
"price": "194.43",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222530",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spring scales marco 35kg",
"item_id": "g1579278039567076",
"material_number": "13394710",
"price": "194.43",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222530",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Veerunster Macro 50N
ERIKS Artikelnr: 13394712
Catalogusartikelnr 1: 48950080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spring scales marco 50n",
"item_id": "g1579278039567248",
"material_number": "13394712",
"price": "186.9",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222530",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spring scales marco 50n",
"item_id": "g1579278039567248",
"material_number": "13394712",
"price": "186.9",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222530",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Veerunster Macro 5kg
ERIKS Artikelnr: 13394707
Catalogusartikelnr 1: 48950055
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spring scales marco 5kg",
"item_id": "g1579278039567123",
"material_number": "13394707",
"price": "182.37",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222530",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spring scales marco 5kg",
"item_id": "g1579278039567123",
"material_number": "13394707",
"price": "182.37",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222530",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Veerunster Medio 25N
ERIKS Artikelnr: 13394704
Catalogusartikelnr 1: 48950040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spring scales medio 25n",
"item_id": "g1579278039567079",
"material_number": "13394704",
"price": "91.94",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222530",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spring scales medio 25n",
"item_id": "g1579278039567079",
"material_number": "13394704",
"price": "91.94",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222530",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Veerunster Medio 300g
ERIKS Artikelnr: 14492386
Catalogusartikelnr 1: 48950010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spring scales medio 300g",
"item_id": "g1579278039567496",
"material_number": "14492386",
"price": "88.93",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222530",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spring scales medio 300g",
"item_id": "g1579278039567496",
"material_number": "14492386",
"price": "88.93",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222530",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Veerunster Medio 600g
ERIKS Artikelnr: 13394699
Catalogusartikelnr 1: 48950015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spring scales medio 600g",
"item_id": "g1579278039567274",
"material_number": "13394699",
"price": "88.93",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222530",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spring scales medio 600g",
"item_id": "g1579278039567274",
"material_number": "13394699",
"price": "88.93",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr1000488936222530",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|